missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Discovery™ DSC-18 SPE Tube, Bed Wt. 500 mg
Description
Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous solutions (biological fluids, water). Polymerically bonded, octadecyl (18 %C), endcapped. Higher 18 %C loading for increased binding capacities and higher recoveries. The least selective phase: retains most organic analytes from aqueous matrices. Can also be used for desalting aqueous matrices. Beneficial for extracting structurally diverse analytes from the same sample
Specifications
Specifications
| Column Phase | DSC-18 |
| Column Type | SPE |
| Bed Weight | 500 mg |
| For Use With (Application) | Food and Beverages |
| Product Line | Discovery |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 3 mL |
| Endcapped | Yes |
| Material | Polypropylene |
| Pore Size | 70 Å |
| Show More |
Discovery is a registered trademark of Sigma-Aldrich Co. LLC