missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-18 SPE Tube, Bed Wt. 100 mg

Catalog No. 111009662
Change view
Click to view available options
Bed Weight:
100 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111009662 100 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111009662 Supplier MilliporeSigma™ Supelco™ Supplier No. 52602U

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous solutions (biological fluids, water). Polymerically bonded, octadecyl (18 %C), endcapped. Higher 18 %C loading for increased binding capacities and higher recoveries. The least selective phase: retains most organic analytes from aqueous matrices. Can also be used for desalting aqueous matrices. Beneficial for extracting structurally diverse analytes from the same sample

Specifications

Column Phase DSC-18
Column Type SPE
Bed Weight 100 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Endcapped Yes
Material Polypropylene
Pore Size 70 Å
Quantity 108/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC