missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DSC-18 SPE Tube, Bed Wt. 10 g

Catalog No. 111008613
Change view
Click to view available options
Bed Weight:
10 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111008613 10 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111008613 Supplier MilliporeSigma™ Supelco™ Supplier No. 52609U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous solutions (biological fluids, water). Polymerically bonded, octadecyl (18 %C), endcapped. Higher 18 %C loading for increased binding capacities and higher recoveries. The least selective phase: retains most organic analytes from aqueous matrices. Can also be used for desalting aqueous matrices. Beneficial for extracting structurally diverse analytes from the same sample

Specifications

Column Phase DSC-18
Column Type SPE
Bed Weight 10 g
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 60 mL
Endcapped Yes
Material Polypropylene
Pore Size 70 Å
Quantity 16/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC