missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ DPA-6S SPE Tube , Bed Wt. 50 mg

Catalog No. 111004151
Change view
Click to view available options
Bed Weight:
50 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111004151 50 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111004151 Supplier MilliporeSigma™ Supelco™ Supplier No. 52624U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Reversed-phaseSample Matrix Compatibility: Aqueous or methanolic solutions. Polyamide Resin: Particle Size: 50-160 μm, Surf pH: 4.5-7.5, Density: 0.2-0.3 cm3/g, Water Content: < 5 %. Used to adsorb polar compounds (-OH groups, esp. phenolic compounds) from aqueous or methanolic solutions under the reversed-phase mechanism through strong hydrogen bonding between compound hydroxyl groups and amide groups of the resin. Useful for extracting tannins, chlorophyll, humic acid, pharmacologically active terpenoids, flavanoids, gallic acid, catechol A, protocatechuic acid, and phloroglucinol. Also useful for extracting aromatic carboxylic acids and nitroaromatic compounds. Irreversibly retains quinones

Specifications

Column Phase DPA-6 S
Column Type SPE
Description 4.5 - 7.5 (surface pH)
Bed Weight 50 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 1 mL
Material Polypropylene
Quantity 108/Pk.

Discovery is a registered trademark of Sigma-Aldrich Co. LLC