missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Discovery™ Ag-Ion SPE Tube, Bed Wt. 750 mg

Catalog No. 111020784
Change view
Click to view available options
Bed Weight:
750 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
111020784 750 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111020784 Supplier MilliporeSigma™ Supelco™ Supplier No. 54225U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Solid phase extraction (SPE) is a technique commonly used in laboratories to isolate analytes of interest from complex matrices.

Retention Mechanism: Normal phase (charge-transfer)Sample Matrix Compatibility: Organic solvents, oils, and lipids. Developed for the fractionation of FAMEs based on degree of unsaturation, and for the resolution of cis/trans isomers.. Silver counter-ions are anchored onto an SCX support using a proprietary procedure to offer optimal resolution, performance, and capacity. Each lot is tested and quality controlled for cis/trans FAME resolution

Specifications

Column Capacity (Metric) Less than or equal to 1 mg (total FAMEs)
Column Phase Ag-Ion
Column Type SPE
Bed Weight 750 mg
For Use With (Application) Food and Beverages
Product Line Discovery
Type Solid Phase Extraction Column
Volume (Metric) 6 mL
Material Polypropylene
Pore Size 0.9 mL/g pore volume
Quantity 30/Pk.
Surface Area (Metric) 480 m2/g
Show More Show Less

Discovery is a registered trademark of Sigma-Aldrich Co. LLC