missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Directional Flow Arrow Tapes
Specifications
Specifications
| Description | Abrasion and chemical resistant |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, White |
| Display | Arrow direction: Left/Right |
| Finish | Gloss |
| Format | Roll |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Directional Flow Tape |
| Sterility | Non-sterile |
| Display Text | Arrow direction: Left/Right |
| Show More |