missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Directional Flow Arrow Tapes

Catalog No. 19111881
Change view
Click to view available options
Width (English):
1 in.
2 in.
4 in.
Color:
Black, White
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Color
19111881 4 in. Black, White
19111885 1 in. Black, White
19111889 2 in. Black, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19111881 Supplier Brady™ Supplier No. 91409

Provides 360 degree visibility to the directional flow of the pipes contents

Specifications

Description Abrasion and chemical resistant
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, White
Display Arrow direction: Left/Right
Format Roll
Material Pressure-sensitive Vinyl (B-946)
Product Type Directional Flow Tape
Display Text Arrow direction: Left/Right
For Use With (Application) Pipe and valve marking
Thickness (English) 0.004 in.
Length (English) 30 yd.
Length (Metric) 27.4 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less