missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Direct Thermal Cryogenic Storage Rectangular Labels

DYMO compatable storage labels designed to withstand extreme cold temperatures as low as -196°C.
Supplier: Fisherbrand™ FISHDTC13
Description
- Withstands temperatures from -196°C up to +80°C
- Compatible with DYMO label printers and other direct thermal printers
- Various sizes, colors, and configurations available
Chemical Identifiers
| Permanent | |
| Cryogenic Label | |
| English | |
| Rectangle with Rounded Corners |
| Roll | |
| Non-sterile | |
| Yes |
Specifications
| Autoclavable | |
| White | |
| Roll | |
| Non-sterile | |
| Yes | |
| 38 x 19 mm |
| Permanent | |
| Matte White | |
| Cryogenic Label | |
| English | |
| Rectangle with Rounded Corners |