missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Direct Thermal Cryogenic Storage Assorted Labels

DYMO compatable storage labels designed to withstand extreme cold temperatures as low as -196°C.
$50.22 - $58.96
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Adhesive Type | Permanent |
| Format | Roll |
| Product Type | Cryogenic Label |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Finish | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Finish | Price | Quantity & Availability | |||
11010296
![]() |
Fisherbrand™
FISHDTC45 |
White | 24 x 13 mm | Matte White |
Each for $50.22
|
|
|||
11010297
![]() |
Fisherbrand™
FISHDTC46 |
Blue | 24 x 13 mm | Matte |
Each for $50.22
|
|
|||
11010294
![]() |
Fisherbrand™
FISHDTC39 |
White | 33 x 13 mm | Matte White |
Each for $58.96
|
|
|||
11010295
![]() |
Fisherbrand™
FISHDTC40 |
Blue | 33 x 13 mm | Matte |
Each for $58.96
|
|
|||
11010292
![]() |
Fisherbrand™
FISHDTC33 |
White | 38 x 13 mm | Matte White |
Each for $57.56
|
|
|||
11010293
![]() |
Fisherbrand™
FISHDTC34 |
Blue | 38 x 13 mm | Matte |
Each for $57.56
|
|
|||
Description
- Withstands temperatures from -196°C up to +80°C
- Compatible with DYMO label printers and other direct thermal printers
- Various sizes, colors, and configurations available
Specifications
| Autoclavable | |
| Roll | |
| Non-sterile | |
| Yes | |
| 9.5 mm |
| Permanent | |
| Cryogenic Label | |
| English | |
| Round |