missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dipropylene glycol dimethyl ether, MilliporeSigma™
Specifications
Specifications
| Melting Point | -80°C |
| Color | Colorless |
| Density | 0.904g/cm3 |
| pH | Neutral (at 100g/L 20°C) |
| Boiling Point | 175°C |
| Flash Point | 65°C (149°F) |
| Ignition Point | 165°C (329°F) |
| Odor | Weak |
| Packaging | Glass bottle |
| Quantity | 1 L |
| Show More |
Safety and Handling
| EINECSNumber | 404-640-5 |
| Recommended Storage | 15° to 25°C (59° to 77°F); Tightly closed. |