missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNASwift™ SAX-1S Oligonucleotide Columns
GREENER_CHOICE

Catalog No. DX066766
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
DX066766 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DX066766 Supplier Thermo Scientific™ Supplier No. 066766

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use a strong anion-exchange column with the Thermo Scientific™ DNASwift™ SAX-1S Oligonucleotide Column that provides exceptionally high resolution for the purification of oligonucleotides.

Use a strong anion-exchange column with the Thermo Scientific™ DNASwift™ SAX-1S Oligonucleotide Column that provides exceptionally high resolution for the purification of oligonucleotides.

  • Exceptionally high capacity provides exceptionally high yields with high purity
  • Refined selectivity for high resolution of laboratory-scale oligonucleotide purification by anion-exchange chromatography
  • Compatible with high pH, solvents, and high temperatures
  • Pressure and chemically stable monolith support coated with functionalized latex nanobeads

Specifications

Base Material SAX-1 S
Bed Height 130 mm
Bed Volume 2.5 mL
Column Type Analytical Column
Description Length: 150 mm; ID: 5.0 mm
Column Chemistry Quaternary Amine
Flow Rate 3 mL/min.
For Use With (Application) Anion Exchange Chromatography, Oligonucleotide Purification, Nucleic Acid/Anion Exchange
Max. Pressure 1500 psi (100 bar)
Product Line Monolith
Stationary Phase Quaternary Amine
Type Bio-LC
Quantity Each
Solvents Most Common Organic Solvents
Temperature (Metric) Max 85°C
Length (Metric) 150 mm
Diameter (Metric) 5 mm
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.