missing translation for 'onlineSavingsMsg'
Learn More

IKA™ DINS-1 Adapter Set

Catalog No. 01183128
Change view
Click to view available options
Product Type:
Adapter Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
01183128 Adapter Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183128 Supplier IKA™ Supplier No. 25000387

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Adapter to comply with DIN-53019 standard.

  • Spindle Geometry: Cylinder
  • Connection: Thread M2.5 LH
  • Flow Jacket: Yes
  • Mounting Bracket: Yes
  • Dimensions (W x H x D): 390 x 102 x 310 mm
  • Min. FSR match ROTAVISC lo-vi: 0.6 mPas
  • Max. FSR match ROTAVISC lo-vi: 50000 mPas
  • Min. FSR match ROTAVISC me-vi: 6.1 mPas
  • Max. FSR match ROTAVISC me-vi: 50000 mPas
  • Min. FSR match ROTAVISC hi-vi I: 12.2 mPas
  • Max. FSR match ROTAVISC hi-vi I: 50000 mPas
  • Min. FSR match ROTAVISC hi-vi II: 48.8 mPas
  • Max. FSR match ROTAVISC hi-vi II: 50000 mPas

Specifications

Product Type Adapter Set
Accuracy 0.02
Temperature Range (Metric) 100°C
Volume (Metric) 2 to 17 mL