missing translation for 'onlineSavingsMsg'
Learn More

Dimco-Gray GraLab 170 Series Timers

Catalog No. 066561G
Change view
Click to view available options
Time Range:
0 to 15 min.
Frequency:
50/60 Hz
Voltage:
100/130 VAC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range Frequency Voltage
066561G 0 to 15 min. 50/60 Hz 100/130 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 066561G Supplier Dimco-Gray Supplier No. 7172160R
Only null left

Offers precise timing for industrial and laboratory work—split-second accuracy

Accuracy even at maximum setting, plus ease-of-use features like large 6.5 in. face.

  • Two switchable 3-wire receptacles: control one appliance with a switch that can either make or break circuit at zero; other receptacle is independent of switch and always breaks at zero
  • Outer ring shows elapsed time; inner can be used as stop clock; red numerals count up, black numerals count down
  • Power switch starts timing cycle
  • Rubber base pads, wall mounting keyholes and recessed hand grip offers multiple placement options
  • Study 7.5 × 7.5 × 2.5 in. polycarbonate/PET case
  • Permanent boot over power switch to prevent contamination and corrosion

06-656-1C (Model 170):
“Minutes” hand rotates one revolution/60 min.
“Hours” hand rotates one revolution/60 hr.
06-656 (Model 171):
“Seconds” hand rotates one revolution/60 sec.
“Minutes” hand rotates one revolution/60 min.
06-656-1G (Model 172):
“Seconds” hand rotates one revolution/15 sec.
“Minutes” hand rotates one revolution/15 min.
06-656-1H (Model 173):
“Minutes” hand rotates one revolution/15 min.
“Hours” hand rotates one revolution/15 hr.

Warranty

Limited one year

Specifications

Product Type Timer
Time Range 0 to 15 min.
Accuracy ±0.15%
Electrical Requirements 100/130 VAC 50/60 Hz
Voltage 100/130 VAC
Frequency 50/60 Hz
Horsepower 0.33
Includes Outer ring, Rubber base pads, wall mounting keyholes and recessed hand grip, study 7.5 x 7.5 x 2.5 in. Polycarbonate/PET case, permanent boot over power switch
Plug Type Two switchable 3-wire receptacles
Certifications/Compliance UL, cUL