missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Vortex Mixer

Ideal for applications that demand repeatable results.

$1,034.24

Specifications

Orbit 4.9 mm
Speed Range 500 to 3000 rpm
Wattage 135 W
Product Type Digital Vortex Mixer
Height (English) 5 in.
View More Specs

Products 1
Catalog Number Mfr. No. Voltage Amperage Price Quantity & Availability  
Catalog Number Mfr. No. Voltage Amperage Price Quantity & Availability  
02215418
Accessories View Documents Promotion Details
Fisherbrand™
80863022
120 V 1.2 A
Each for $1,034.24
Only null left
 
Description

Description

Microprocessor control maintains set point for strong, consistent mixing action. Timer will display elapsed time or, when programmed to user defined time limit, the unit will shut off when the time reaches zero. Two modes of operation: “Continuous” mode when using accessory attachments or “Touch” mode which activates mixing when depressing the cup head.

  • LED displays for speed and time
  • Continuous or touch modes
  • Microprocessor controls
  • 5 year warranty

Warranty

5 years

Specifications

Specifications

4.9 mm
135 W
5 in.
20.2 cm
12.1 cm
5.3 kg
4.5 kg
5 year limited warranty on parts and labor.
500 to 3000 rpm
Digital Vortex Mixer
12.7 cm
4.75 in.
10 lb.
10 lb.
Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.
Videos
SDS
Documents

Documents