missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Digital Vortex Genie 2

Catalog No. 01804411
Change view
Click to view available options
Product Type:
Vortex
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
01804411 Vortex
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804411 Supplier OHAUS Supplier No. 83041322

Digital control and display of speed and time.

  • Ideal for repeat applications.
  • Digital timer from 1 to 99 sec. for Touch and 1 to 99 min. for Hands-Free operations.
  • Accepts all Vortex Genie 2 attachments.

Specifications

Orbit 1 mm
Speed Range 500 to 3000 rpm
Voltage 120 V
Product Type Vortex
Model Digital Vortex-Genie 2