missing translation for 'onlineSavingsMsg'
Learn More

GSC Digital Voltmeter

Catalog No. S39001
Encompass
Change view
Click to view available options
Voltage:
19.99 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S39001 19.99 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S39001 Supplier GSC Supplier No. DVM03

GSC Digital Voltmeters measure the potential difference, or voltage (V), between two points in a circuit.

  • Easy-to-read display
  • Runs on a 9V battery

Specifications

Height (English) 4.5 in.
Length (Metric) 13.75
Weight (Metric) 1.999 kg
Product Type Education Electricity
Height (Metric) 11.25
Width (Metric) 17.5
Length (English) 5.5 in.
Display Digital, 199.9 uA
Quantity 1
Dimensions (L x W x H) 13.75 x 17.5 x 11.25cm
Voltage 19.99 V
Show More Show Less