missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 1.5 mL and 2.0 mL
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
Specifications
| Description | Mixed block, 1.5mL and 2.0mL |
| Capacity (Metric) | 18 x 1.5 mL, 10 x 2 mL |
| For Use With (Equipment) | Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
| Holds | 18 x 1.5mL and 10 x 2.0mL |
| Lighting | LED |
| No. of Places | 18 |
| Type | Block |
| Dimensions (L x W x H) | 76 x 124 x 39 mm (3 x 4.9 x 1.5 in.) |