missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 6 mm and 10 mm dia.
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
Specifications
| Description | Mixed block, 6mm and 10mm dia. |
| For Use With (Equipment) | Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
| Holds | 32 x 6mm and 21 x 10mm |
| Lighting | LED |
| Type | Block |
| Dimensions (L x W x H) | 76 x 124 x 39 mm |