missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Block, 40 x 0.5 mL
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
Specifications
| Description | 40 x 0.5mL block |
| Capacity (Metric) | 0.5 mL |
| For Use With (Equipment) | Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
| Holds | 40 x 0.5mL |
| Lighting | LED |
| No. of Places | 40 |
| Type | Block |
| Dimensions (L x W x H) | 76 x 124 x 39 mm (3 x 4.9 x 1.5 in.) |