missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Block, 8 x 20 mm dia.

Catalog No. 88870108
Change view
Click to view available options
No. of Places:
8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places
88870108 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88870108 Supplier Thermo Scientific™ Supplier No. 88870108

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

  • Warranty: 2 years

Specifications

Description 8 x 20mm dia. block
For Use With (Equipment) Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds 8 x 20mm
Lighting LED
No. of Places 8
Type Block
Dimensions (L x W x H) 76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)