missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 96-well Half/Full-Skirted PCR Plate Block
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
Specifications
| Description | 96-well half / full-skirted PCR |
| Capacity (Metric) | 0.2 mL |
| For Use With (Equipment) | Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
| Holds | 1 x 96 well half or full-skirted PCR plate |
| Lighting | LED |
| No. of Places | 96 |
| Type | Block |
| Dimensions (L x W x H) | 76 x 124 x 55 mm (3 x 4.9 x 2.17 in.) |