missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Digital Rockers
Mix samples accurately and efficiently
$2877.39 - $2877.39
Specifications
| Rocking Angle | 1 to 15° |
|---|---|
| Load Bearing Capacity (Metric) | 4.5 kg |
| Speed Control Accuracy | ±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm) |
| Speed Range | 1 to 70 rpm |
| Electrical Requirements | 100/240 V |
Includes: Standard Pack includes Dimpled Rubber Mat 88882101 x 1, Rubber strip 88882103 (6EA)
Description
Digital display with big platform, accurate speed control and quick angle adjustment for easy sample agitation
- Digital display of Speed and Time
- Speed range: 1 – 70 rpm
- Easily adjustable rocking angle: 1°- 15°
- Precise speed control:
- ±1 rpm ≤ 50 rpm
- ±2 rpm > 50rpm
- Max load up to 4.5 kg
- Tray size fits 6 x well-plates
- Timer Range: Continuous or 1 sec to 9999 min
- Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Warranty
2 years
Specifications
| 1 to 15° | |
| ±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm) | |
| 100/240 V | |
| Digital Rocker | |
| cCSAus, CE, RoHS | |
| 50/60 Hz | |
| 390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.) | |
| 487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.) | |
| 13.5 kg | |
| Digital Rocker | |
| 20 to 85% | |
| 1 sec. to 9999 min., Continuous |
| 4.5 kg | |
| 1 to 70 rpm | |
| 0.1 A | |
| 9.92 lb. | |
| Digital | |
| Stainless Steel Platform | |
| 322 x 282 mm (12.7 x 11.1 in.) | |
| 29.8 lb. | |
| LED | |
| LED | |
| Tray | |
| 2 Years |