missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital MultiTube Vortexers

Catalog No. 02215452
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02215452 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02215452 Supplier Fisherbrand™ Supplier No. 80862899

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

One 50-place foam rack for 12mm test tubes, one tray pad set for mounting and support plates, 92 in. (234cm) detachable three-wire cord and plug (230V models supplied with European-type plug)

Mix up to 50 samples at once.

Vortexing action is created by holding the top tray of the vessel securely in place while the bottom tray moves freely in a defined, 3.6mm eccentric orbit.

 

  • Powerful permanent, continuous-duty motor delivers quiet, rattle-free mixing
  • Top plate adjusts along two stainless-steel posts; removable for easy sample access
  • Rugged corrosion-resistant, stainless-steel base
  • Suction-cup feet dampen motion and prevent sliding
  • Orbit: 3.6mm
  • Microprocessor-controlled for precise, repeatable results
  • LED display for speed and time
  • Speed range: 500-2500rpm (25rpm increments)
  • Programmable timer (1 sec. to 160 hrs.)
  • Timed or continuous-run modes
  • Pulsing program can be operated in either mode
  • 5 year warranty

 

Order Info

Dimensions: 9.5L x 15W x 16 in. H (24.1 x 38.1 x 40.6 cm). Accessory test tube and centrifuge racks and post extension kit are available separately online. Ship weight: 42lb. (19kg)

Certifications

UL, CUL listed; CE marked.

Warranty

5 year warranty

Specifications

Orbit 3.6 mm
Speed Range 500 to 2500 rpm
Voltage 120 V
Amperage 5 A
Product Type Multi-Tube Vortexer
Certifications/Compliance CE, cUL, UL
Material Stainless Steel Base, Foam Platform
Dimensions (L x W x H) 9.25 x 15 x 16 in. (23.5 x 28.1 x 40.6 cm)
Height (English) 16 in.
Height (Metric) 40.6 cm
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Width (English) 15 in.
Width (Metric) 28.1 cm
Shipping Weight (English) 42 lb.
Shipping Weight (Metric) 19 kg
Controller Type Microprocessor
Model Digital MultiTube Vortexer
Display LED
Includes 50-place Foam rack, one tray pad set, 92 in. detachable three-wire cord and plug
Motor Type Continuous Duty
No. of Positions 50
Operating Modes Continuous
Timer Range 1 sec. to 160 hr.
Warranty and Service Offering 5 Years
Show More Show Less