missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Digital Multimeter
Digital Multimeter includes leads, battery, and instruction manual.
Supplier: Eisco™ PH1121C
Description
- Digital multimeter, 200 mV to 1000 V
- Large LCD, 3 1/2 digit display
- Battery, testing leads, and instructions included
- Ideal for any physics or home laboratory
Spécifications
| Digital Multimeter | |
| 78.74 mm | |
| ±0.5%, ±1 Digit | |
| Digital Readout | |
| 1.25 x 3.5 x 6.75 in. | |
| Battery, Testing Leads, and Instruction Manual | |
| M-3900 | |
| 0.6 lb. |
| For any physics or home laboratory. | |
| Plastic | |
| Not Autoclavable | |
| LCD (3.5 Digit) | |
| Physics and Home Laboratories | |
| Manual | |
| 200 Ω to 20 MΩ | |
| 272.15 g |