missing translation for 'onlineSavingsMsg'
Learn More

Walter Products Digital Hotplate Magnetic Stirrer with Temperature Probe and Support Stand

Catalog No. S000960
Change view
Click to view available options
Display:
Backlit LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
S000960 Backlit LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S000960 Supplier Walter Products Supplier No. WP1007HST

Chemical-resistant ceramic surface, full temperature range, large LCD display, stir bars, probe and stand.

  • Provides excellent heating performance and efficient mixing for a variety of laboratory applications
  • Ceramic top plate with excellent corrosion resistance for durability and easy cleaning
  • HOT warning prompted at temperatures over 50°C for safety
  • LCD display shows both actual and set temperature and speed for precise control
  • Continuous or timed operation with advanced microprocessor controls allows quick, accurate adjustments
  • Long-life DC brushless motor ensures stable operation with minimal noise
  • Includes temperature probe, support stand, and two magnetic stir bars for complete setup
  • Speed Range 100-1500 rpm and Temperature Range 50 to 360°C for versatile applications
  • Maximum stirring volume 2 L with maximum stir bar length 40 mm for practical use
  • Sensor control accuracy ±0.5°C, top plate 6 x 6 in. (152 x 152 mm), dimensions 11.75 x 6.75 x 4.25 in., shipping weight 7 lb / 3.2 kg

Specifications

Top Plate Material Ceramic-coated Stainless Steel
Voltage 110 V
Size 6 x 6 in.
Temperature (Metric) 50 to 360°C
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 2 L
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 2 L
Stirring Range 100 to 1500 rpm
Warranty 1 Year
Certifications/Compliance CE
Display Backlit LCD
Show More Show Less