missing translation for 'onlineSavingsMsg'
Learn More

Walter Products Digital Hotplate Magnetic Stirrer

Catalog No. S000959
Change view
Click to view available options
Display:
Backlit LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
S000959 Backlit LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S000959 Supplier Walter Products Supplier No. WP1007HS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compact digital hotplate stirrer with chemical-resistant ceramic surface, precise speed and temperature control, and included stir bars

  • Small 6.75 x 11.75 in. footprint ideal for labs with limited bench space
  • Large backlit LCD display for easy monitoring of speed and temperature
  • Easy-to-use control panel with hot surface indicator light
  • Ceramic, chemical-resistant top plate ensures durability and easy cleaning
  • Precise speed and temperature control for accurate experiments
  • Includes two magnetic stir bars, support stand, and temperature probe for convenience

Specifications

Top Plate Material Ceramic-coated Stainless Steel
Voltage 110 V
Size 6.5 x 6.5 in.
Temperature (Metric) 4 to 65°C
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 2 L
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 2 L
Stirring Range 200 to 1500 rpm
Warranty 1 Year
Certifications/Compliance CE
Display Backlit LCD
Show More Show Less