missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital Heated Ultrasonic Cleaner
Easy to use with dependable digital control panel. The 40 kHz ultrasonic bath cleans a broad range of materials, and the tank is constructed of stainless steel to resist corrosion and is easy to clean.
Supplier: Fisherbrand™ FUB9LD
Description
- Programmable from 1 to 99 minutes
- Stainless steel tank
- Basket and cover included
- 2-year warranty
- Optional use of heating to 80°C to break down debris and oils
- 40 kHz ultrasonic frequency
- High and low cleaning power settings
- Degas mode
Chemical Identifiers
| Stainless Steel | |
| Digital | |
| 120 V | |
| 20°C to 80°C |
| 1 to 99 min. | |
| 40 kHz | |
| Basket and cover | |
| 2 Years |
Specifications
| 10 A | |
| Stainless Steel | |
| 40 kHz | |
| 9 L | |
| Basket and cover | |
| 2 Years |
| Digital | |
| 1 to 99 min. | |
| 120 V | |
| 300 x 240 x 150 mm (11.8 x 9.4 x5.9 in.) | |
| 20°C to 80°C |