missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Heated Ultrasonic Cleaner

Catalog No. FB15337402
Change view
Click to view available options
Capacity (Metric):
2 L
3 L
6 L
9 L
20 L
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB15337402 2 L
FB15337410 3 L
FB15337418 6 L
FB15337426 9 L
FB15337434 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB15337402 Supplier Fisherbrand™ Supplier No. FUB2LD
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easy to use with dependable digital control panel. The 40 kHz ultrasonic bath cleans a broad range of materials, and the tank is constructed of stainless steel to resist corrosion and is easy to clean.

  • Programmable from 1 to 99 minutes
  • Stainless steel tank
  • Basket and cover included
  • 2-year warranty
  • Optional use of heating to 80°C to break down debris and oils
  • 40 kHz ultrasonic frequency
  • High and low cleaning power settings
  • Degas mode

Specifications

Amperage 5 A
Material Stainless Steel
Display Digital
Timer 1 to 99 min.
Frequency 40 kHz
Voltage 120 V
Capacity (Metric) 2 L
Dimensions (D x W x H) Interior 150 x 140 x 100 mm (6 x 5.5 x 4 in.)
Includes Basket and cover
Temperature (Metric) Range 20°C to 80°C
Warranty 2 Years
Show More Show Less