missing translation for 'onlineSavingsMsg'
Learn More

Fisher Science Education™ Digital Dry Bath

Catalog No. p-8015236
Change view
Click to view available options
Holds:
48 x 1.5mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S29028 48 x 1.5mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29028 Supplier Fisher Science Education™ Supplier No. BSH1002

The Fisherbrand™ Digital Dry Bath provides digital accuracy and performance for heating a variety of samples from 1.5mL to 50mL, as well as microplates.

This Digital Dry Bath provides digital accuracy and performance for heating a variety of samples from 1.5mL to 50mL, as well as microplates.

Order Info

Dry blocks are sold separately.

Certifications

CE

Warranty

2 years

Specifications

Holds 48 x 1.5mL
Temperature Range (Metric) Ambient +5° to 150°C
Type Dry Block Heater
Includes 115 or 230 v Power Cord and Block lifter with temperature insulated handle
No. of Blocks 2
Temperature Accuracy ±0.2°C
Temperature Resolution 0.1°C
Temperature Uniformity ±0.2°C
Timer 1 to 999 minutes
Dimensions (L x W x H) 9.5 x 7.6 x 5 cm (3.75 x 3 x 2 in.) block
Electrical Requirements 115/230 V, 50/60 Hz
Frequency 50/60 Hz
Show More Show Less