missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Digital Display Hot Plate and Stirring Hot Plate Accessory Kit for Hot Plate Stirrers Produced in China

Catalog No. 08757301
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
08757301 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08757301 Supplier Corning™ Supplier No. 6795KITCH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

External temperature controller.

This accessory kit is designed for all Corning digital display hot plates and stirring hot plates (Models PC-400D, PC-420D, PC-600D, PC-620D).

This Corning™ kit Cat. No. 6795KIT-CH includes:

  • Cat. No. 6795PR: External temperature controller
  • Cat. No 440129: Vertical support rod. Supplied as two 9 in. (22.9 cm) support rods that can be screwed together (18 in. total)
  • Cat. No. 6970SR: Stir bar retriever

Available for purchase separately and not included in the kit:

  • Cat. No. 440140: Boss head clamp
  • Cat. No. 440141: Holding rod

Specifications

For Use With (Equipment) Corning Digital Display Hot Plates and Stirring Hot Plates (Models PC-400D, PC-420D, PC-600D, PC-620D)
Includes External Temperature Controller (6795PR), Vertical Support Rod (440129), and Stir Bar Retriever (6970SR).
Quantity 1 Ea.
Type Hot Plate Kit