missing translation for 'onlineSavingsMsg'
Learn More

GSC Digital Ammeter

Catalog No. S38997
Encompass
Change view
Click to view available options
Amperage:
0 to 1.999 A
Style:
DAM-05
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Style
S38997 0 to 1.999 A DAM-05
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38997 Supplier GSC Supplier No. DAM05

GSC Digital Ammeters are used to measure the current, or amperage (A) flowing through a circuit.

  • Easy-to-read display
  • Runs on a 9V battery 

Specifications

Width (Metric) 17.5 cm
Length (Metric) 13.75 cm
Style DAM-05
Weight (Metric) 199.5 g
Quantity 1
Dimensions (L x W x H) 13.75 x 17.5 x 11.25cm
Height (English) 4.5 in.
Height (Metric) 11.25 cm
Length (English) 5.5 in.
Display Digital, 199.9 uA
Product Type Education Electricity
Amperage 0 to 1.999 A
Show More Show Less