missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Thermocouple General-Purpose Air/Gas Probe
Thermocouple General-Purpose Air/Gas Probe is ideal for measuring a wide range of air temperatures.
Supplier: Cole-Parmer™ 0850075
Alert:
The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.
Description
- Response Time: 1.75 seconds or greater
- Exposed Junction is protected by a rigid stainless steel shield minimize error from radiated heat.
- Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
- Custom designs or changes to this product are available upon request.
- Note: the temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless Steel handles are rated at 450°F (232°C).
- Mini Connectors are rated to 392°F (200°C).
Warranty
6 Month
Chemical Identifiers
| Probe | |
| Stainless Steel (Sheath), ABS Plastic (Handle) | |
| Air and gas temperature measurement | |
| 8.5 in. (Sheath), 5.5 in. (Handle) |
| 5 ft. color-coded ANSI coiled cable with mini connector | |
| 6 Months | |
| 1.75 seconds or greater | |
| 21.6 cm Sheath, 14 cm (Handle) |
Specifications
| Probe | |
| 5 ft. color-coded ANSI coiled cable with mini connector | |
| 6 Months | |
| Digi-Sense Advanced Precalibrated Thermocouple Thermometers (20250-91, 20250-92) and Digi-Sense 12-Channel Scanning Thermocouple Thermometer (92000-01) | |
| 1.75 seconds or greater | |
| -200°C to +260°C | |
| 21.6 cm Sheath, 14 cm (Handle) |
| Air/Gas Probe with Mini connector, Exposed junction, 5 ft. coil cable | |
| Stainless Steel (Sheath), ABS Plastic (Handle) | |
| Air and gas temperature measurement | |
| ±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C) | |
| -328°F to +500°F | |
| 8.5 in. (Sheath), 5.5 in. (Handle) |