missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Professional Thermocouple Thermometers
Rugged, heavy-duty construction protects against knocks and jars
$1,115.86 - $1,115.86
Specifications
| Height (English) | 8 in. |
|---|---|
| Height (Metric) | 20.32 cm |
| Material | Plastic |
| Probe Type | Type K Thermocouple |
| Resolution | 0.1° 1° above 1000° |
| Catalog Number | Mfr. No. | Model | Data Storage | Length (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Data Storage | Length (Metric) | Price | Quantity | |||
|
13-245-274
|
Digi-Sense™
2025020 |
4 channels | Data logging | 40.64 cm |
N/A
|
|
|||
Description
- Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
- Relative time stamp provides a time reference for major events
- Electronic off set function allows compensation of probe errors
- Infrared input port allows safe, noncontact measurements with optional IR wand
Warranty
2 Years
Specifications
| 8 in. | |
| Plastic | |
| 0.1° 1° above 1000° | |
| 2500°F | |
| -328°F | |
| -328°F to +2501°F | |
| Yes | |
| Backlit LCD |
| 20.32 cm | |
| Type K Thermocouple | |
| Thermocouple Thermometer | |
| 1372°C | |
| -200°C | |
| -200°C to +1372°C | |
| 9V |