missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense™ Precalibrated Professional Infrared Thermometers
Digi-Sense™ Precalibrated Professional infrared Thermometers safely and easily locate hot and cold spots, preventing problems and saving costs
$1298.77 - $1436.09
Specifications
| For Use With (Application) | Noncontact surface temperature measurement |
|---|---|
| Height (English) | 7.5 in. |
| Height (Metric) | 18.9 cm |
| Includes | Type K flexible probe, USB cable, software, tripod, carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. |
| Material | Plastic |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity | ||||
|
13-245-268
|
Digi-Sense™
2025008 |
-50°C to +1850°C | -58°F to +3362°F |
Each for $1,298.77
|
|
||||
|
13-245-269
|
Digi-Sense™
2025007 |
-50°C to +1650°C | -58°F to +3002°F |
Each for $1,436.09
|
|
||||
Description
- Reliable measurements
- Precalibrated to NIST-traceable standards
- High distance-to-sight (D/S) ratios handle your long-distance measurements
- External type K input for contact measurements
- Dual-laser sighting to pinpoint target areas
- Protective lens cover with magnetic lock
- Pistol-grip handle is comfortable and easy to use
- Measure surface temperatures quickly and accurately
- USB interface for easy data transmission
Warranty
2 Years
Specifications
| Noncontact surface temperature measurement | |
| 18.9 cm | |
| Plastic | |
| 2.25 in. | |
| Data logging | |
| -50°C | |
| Type-K thermocouple probes with mini connector | |
| Backlit LCD |
| 7.5 in. | |
| Type K flexible probe, USB cable, software, tripod, carrying case, one 9 V battery, and NIST-traceable calibration report with data supplied by InnoCal. | |
| 0.1° 1° above 1000° | |
| Infrared Thermometer | |
| -58°F | |
| NIST-traceable | |
| 9V | |
| 5.7 cm |