missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Humidity and Temperature Indicators

Catalog No. 13245280
Change view
Click to view available options
Includes:
Indicator only
Indicator with external temp probe
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13245280 Indicator only
13245281 Indicator with external temp probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13245280 Supplier Digi-Sense™ Supplier No. 2025030

Includes

Built-in desktop stand, wall-mounting bracket, one AAA battery and NIST-traceable calibration report with data supplied by InnoCal. Model 20250-31 also includes an external temperature probe with a 3 ft cable.

Designed to gauge proper humidity levels

  • Reliable measurements, guaranteed!
  • Precalibrated to NIST-traceable standards
  • Unique environment comfort indicator
  • Displays both temperature and humidly

Warranty

2 Years

Specifications

Accuracy (Barometer) ±5%, ±8% RH Above 80% and Below 40% RH
Resolution (Temperature) 0.1°C
Temperature Range (Metric) 0°C to 50°C
Resolution (Humidity) 0.01
For Use With (Application) Indoor measurements
Humidity Range 20 to 90%
Temperature Range (English) 32°F to 120°F
Accuracy (Temperature) ±1.8°F (±1.0°C)
Accuracy (Relative Humidity) ±5% RH; ±8% RH above 80% and below 40% RH
Includes Indicator only
Description Precalibrated Humidity and Temperature Indicator
Type Thermohygrometer
Height (Metric) 0.8 cm
Height (English) 0.3125 in.
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 2.25 in.
Width (Metric) 5.7 cm
Show More Show Less