missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Data Logging USB Vane Anemometer

Catalog No. 13245258
Change view
Click to view available options
Airflow Rate:
80 to 3837 fpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Airflow Rate
13245258 80 to 3837 fpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245258 Supplier Digi-Sense™ Supplier No. 2025022

Includes

data analysis software on CD, one 3.6 V replaceable battery, and NIST-traceable calibration report with data supplied by InnoCal.

Versatile handheld or mountable design for quick air velocity sampling or long term monitoring

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • User-selectable units of measure eliminate the need for conversions
  • Measure air velocities up to 3937 ft/min (20.0 m/s) to cover broad range of applications
  • Analyze and graph logged data using included software
  • User-defined high and low alarm levels with visual LED indication to bring attention to potential problems
  • Articulated screw-on mounting stand provides flexible positioning to fit the application

Warranty

2 Years

Specifications

Type Datalogging Vane Anemometer
Accuracy ±3% +40 ft./min. or 0.2 m/s
Airflow Rate 80 to 3837 fpm
Case Material Plastic
Gas Type Air
Color Blue
Connections USB
Description Datalogging Vane Anemometer with NIST Traceable Calibration
For Use With (Application) HVAC
Height (English) 1.125 in.
Height (Metric) 2.9 cm
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Power Supply Details One 3.6 V lithium battery
Width (Metric) 3.5 cm
Temperature (English) 32°F to 122°F
Temperature (Metric) 0°C to 50°C
Width (English) 1.375 in.
Show More Show Less