missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated Data Logging Light Meter

Catalog No. 13245260
Change view
Click to view available options
Range (Lux):
400,000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (Lux)
13245260 400,000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245260 Supplier Digi-Sense™ Supplier No. 2025000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

USB cable, software CD, canvas carrying case, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.

Ensure lighting standards and increase system efficiencies with precision measurement accuracy

  • Reliable measurements guaranteed
  • Precalibrated to NIST-traceable standards
  • Expanded range of 0 to 400 klux (0 to 40 kftc) meets a wide range of application requirements
  • Silicon photo diode with spectral response filter ensures precision accuracy of ±3%
  • Record up to 87,000 measurements for expanded data analysis capability
  • Data logging software with graphical display provides quick and easy data interpretation

Warranty

2 Years

Specifications

Type Datalogging Light Meter
Range (Lux) 400,000
Display Backlit LCD
Range (Foot Candle) 40000
For Use With (Application) Indoor/outdoor environments
Length (English) 6.38 in.
Accuracy (Lux) ±3% of reading ± 0.5% full-scale; ±4% of reading ± 10 digits above 10,000 Lux
Includes USB cable, software CD, canvas carrying case, three AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.
Height (Metric) 2.7 cm
Length (Metric) 16 cm
Resolution (Lux) 0.01
Resolution (Foot Candle) 0.01
Width (English) 2 in.
Width (Metric) 5 cm
Show More Show Less