missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated 3-in-1 Digital Multimeter

Catalog No. 13245306
Change view
Click to view available options
Certifications/Compliance:
CAT III 600V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance
13245306 CAT III 600V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245306 Supplier Digi-Sense™ Supplier No. 2025052
Only null left

Includes

Test leads, two AAA batteries, and NIST-traceable calibration report with data supplied by InnoCal.

Digi-Sense™ 3-in-1 Digital Multimeter calculates core electrical measurements

  • Reliable measurements
  • Precalibrated to NIST-traceable standards
  • Carry anywhere due to its small size
  • Easily work in dark spaces with built-in flashlight
  • Auto-ranging for quick measuring
  • Permanently attached test leads so they will not get lost
  • Designed to protect you with CAT IV-600 V and CAT III-1000 V safety rating

Warranty

2 Years

Specifications

Product Type Digital Multimeter
For Use With (Equipment) Electrical Equipment
Length (English) 3.25 in.
Length (Metric) 10.4 cm
Voltage 2/600 V
Accuracy DC volts: ±1.2%; DC current: ±2.0%; AC volts: ±2.3%; AC current: ±2.5%; Resistivity: ±10.0%
Amperage 0.0002 to 0.2 A (AC/DC)
Certifications/Compliance CAT III 600V
Color Blue/Gray
Electrical Requirements AAA batteries
For Use With (Application) Building maintenance and facility services.
Height (English) 4.1 in.
Height (Metric) 3.3 cm
Includes Test leads, two AAA batteries and NIST-traceable calibration report with data supplied by InnoCal
No. per Pack 1 Ea.
Width (English) 2.2 in.
Width (Metric) 5.5 cm
Show More Show Less