missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated 1000 A AC and AC/DC Clamp Meters

Catalog No. 13245313
Change view
Click to view available options
Electrical Requirements:
AC only
AC/DC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
13245313 AC only
13245312 AC/DC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13245313 Supplier Digi-Sense™ Supplier No. 2025057

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Battery

Instantly view power variations on the analog bar graph

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Large characters and backlight lets you read the display in all kinds of conditions
  • Easily select a function with a single rotary switch
  • Conveniently hold or 'freeze' a reading for times when you can't see the display
  • Be confident-the best measurement range is automatically selected
  • Stay safe and prevent damage with overload protection
  • Get increased durability with rugged double-molded housing and ergonomic grip
  • CAT III-600 V safety rating

Warranty

2 Years

Specifications

Length (English) 8.875 in.
Length (Metric) 22.6 cm
Material Plastic
Voltage 750 VAC, 1000 VDC
Amperage 60, 600, 1000 A (AC)
Certifications/Compliance CAT II 2,000 V, Pollution degree 2, CAT III 600 V
Display 6000-count LCD, with backlight and analog bar graph
Electrical Requirements AC only
For Use With (Application) Measure the power quality running to your equipment, quickly uncovering hidden electrical issues.
Height (English) 1.6875 in.
Height (Metric) 4.3 cm
Includes Test leads, one 9 V battery, temperature probe, carrying case, and NIST-traceable calibration report supplied by InnoCal.
Operating Modes Measure AC current to 1000 A, AC/DC voltage to 1000 V, resistance, capacitance, frequency, duty cycle, diode test, and audible continuity check.
Power Supply Details One 9 V battery (included)
Temperature Range (Metric) -10°C to +50°C
Warranty 2 Years
Width (English) 3.1875 in.
Width (Metric) 8 cm
Product Type Clamp Meter
Frequency 0 to 10 MHz
Show More Show Less