missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Precalibrated 1000 A AC and AC/DC Clamp Meters

Catalog No. 13245312
Change view
Click to view available options
Electrical Requirements:
AC only
AC/DC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
13245312 AC/DC
13245313 AC only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13245312 Supplier Digi-Sense™ Supplier No. 2025058

Includes

Battery

Instantly view power variations on the analog bar graph

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • Large characters and backlight lets you read the display in all kinds of conditions
  • Easily select a function with a single rotary switch
  • Conveniently hold or 'freeze' a reading for times when you can't see the display
  • Be confident-the best measurement range is automatically selected
  • Stay safe and prevent damage with overload protection
  • Get increased durability with rugged double-molded housing and ergonomic grip
  • CAT III-600 V safety rating

Warranty

2 Years

Specifications

Product Type Clamp Meter
Length (English) 8.875 in.
Length (Metric) 22.6 cm
Material Plastic
Voltage 750 VAC, 800 VDC
Amperage 60, 600, 1000 A (AC/DC) with Trms
Certifications/Compliance CAT II 2,000 V, Pollution degree 2, CAT III 600 V
Display 6000-count LCD, with backlight and analog bar graph
Electrical Requirements AC/DC
For Use With (Application) Measure the power quality running to your equipment, quickly uncovering hidden electrical issues.
Height (English) 1.6875 in.
Height (Metric) 4.3 cm
Hertz 0 to 10 MHz
Includes Test leads, one 9 V battery, temperature probe, carrying case, and NIST-traceable calibration report supplied by InnoCal.
Operating Modes Measure AC/DC current to 1000 A with Trms, AC/DC voltage to 800 V with Trms, resistance, capacitance, frequency, duty cycle, diode test, and audible continuity check.
Power Supply Details One 9 V battery (included)
Temperature Range (Metric) -10°C to +50°C
Warranty 2 Years
Width (English) 3.1875 in.
Width (Metric) 8 cm
Show More Show Less