missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Mini Particle Counter with Bluetooth™ Connectivity

Catalog No. 13310494
Change view
Click to view available options
Display Type:
TFT Color LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
13310494 TFT Color LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13310494 Supplier Digi-Sense™ Supplier No. 2025065

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

View, store, and share real-time data on a smartphone

  • Unlimited data storage based on smart device capacity
  • Monitors particles, air temperature, and relative humidity
  • View measurements clearly on 2 in. color TFT LCD
  • Tilt stand offers easy hands-free viewing

Specifications

Product Type Mini Particle Counter
Display Type TFT Color LCD
Accuracy Temperature Accuracy: ±2°F/1°C, Humidity Accuracy: ±3.5% RH from 20 to 80% RH; ±5% RH remaining
Display Dimensions 2 in.
Disposable Single-use
Humidity Range 0 to 100 RH
Material ABS Plastic
Resolution RH Resolution (%): 0.1, Temperature Resolution (°C/F): 0.1°
Height (English) 7.25 in.
Height (Metric) 18.5 cm
Length (Metric) 20.32 cm
Width (English) 2.125 in.
Width (Metric) 5.5 cm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Temperature Range (English) 32°F to 122°F
Temperature Range (Metric) 0°C to 50°C
Battery Type 9 V
Certifications/Compliance NIST
For Use With (Application) Particle counting
Includes Kick stand, protective cap, and one 9 V battery.
Show More Show Less