missing translation for 'onlineSavingsMsg'
Learn More

Digi-Sense™ Heavy-Duty Industrial Digital Multimeter with Bluetooth™ Connectivity

Catalog No. 13310496
Change view
Click to view available options
Length (Metric):
5.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
13310496 5.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13310496 Supplier Digi-Sense™ Supplier No. 2025064

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

View, store, and share real-time data from a safe distance on a smartphone

  • Unlimited data storage based on smart device capacity
  • Reliable measurements.
  • Precalibrated to NIST-traceable standards
  • Rugged double-molded housing provides increased durability
  • Bright, large backlit 4000-count LCD permits viewing in low-light conditions
  • Tilt stand offers easy hands-free viewing
  • IP67 waterproof rated
  • CAT IV-600 V, CAT III-1000 V safety rating

Specifications

Product Type Multimeter
For Use With (Equipment) Electrical Equipment
Length (Metric) 5.7 cm
Material ABS
Accuracy DC Voltage Accuracy: ±1.0% rdg 8 digits, DC Current Accuracy: ±1.0% rdg 3 digits, AC Voltage Accuracy: ±1.5% rdg 10 digits, AC Current Accuracy: ±3.0% rdg 5 digits, Capacitance Accuracy: ±3.0% rdg ± 5 digits, Frequency Accuracy: ±1.5% ± 5 digits, Resistivity Accuracy: ±1.2% rdg ± 4 digits, Temperature Accuracy: ±3.0% rdg ± 9°F (5°C)
Battery Type 9 V
Certifications/Compliance NIST
Display Backlit LCD
For Use With (Application) Electrical
Height (English) 7 in.
Height (Metric) 18 cm
Includes Test leads, type K thermocouple probe with mini connector, carrying case, 9 V battery, and NIST-traceable calibration.
Model Heavy Duty Industrial Digital Multimeter
Probe Type Type-K
Resolution Varies based on measurement mode
Temperature Range (English) -50°F to +1382°F
Temperature Range (Metric) -45°C to +750°C
Weight (English) 12.1 oz.
Weight (Metric) 342 g
Width (English) 3.25 in.
Width (Metric) 8.2 cm
Show More Show Less