missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Digi-Sense™ Optional Tri-Pod Stand for Meters

Catalog No. 13245288
Change view
Click to view available options
Data Storage:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Data Storage
13245288 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13245288 Supplier Cole-Parmer™ Supplier No. 2025038

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Get the most out of your thermocouple meter with these accessories.

Handy replacement and accessory items

Specifications

Dimensions (L x W x H) 6 x 1.5 x 1 in.
Disposable Single-use
For Use With (Application) Long-term monitoring, stationary measurements
Height (English) 1 in.
Height (Metric) 2.54 cm
Includes Tri-pod stand
Length (Metric) 15.24 cm
Material Aluminum
Weight (English) 0.1 lb.
Weight (Metric) 0.05 kg
Width (English) 1.5 in.
Product Type Optional Tripod Accessory
Data Storage None
Length (English) 6 in.
Description Optional Tri-POD Stand for Meters
For Use With (Equipment) Select Digi-Sense Test and Measurement Equipment - 20250-29
Width (Metric) 3.81 cm
Show More Show Less