missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ 400 Series Thermistor Probe with Handle

Catalog No. 13245237
Change view
Click to view available options
Length (English):
69.5 in.
123.75 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
13245237 69.5 in.
13245238 123.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13245237 Supplier Cole-Parmer™ Supplier No. 9382430

400 Series Thermistor Probe with Handle offers excellent accuracy over the biological temperature range.

  • Probes are electronically isolated and with a ¼” mono plug (unless otherwise specified).
  • Probes are designed for multiple applications.
  • Epoxy coated probes can be used in liquid immersions.
  • Time Constant: 1 to 4 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
  • To determine how long it will take to reach 99% of the new reading multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Warranty

6 Month

Specifications

Type Probe
Calibration Not Calibrated
Description Penetration Thermistor Probe, Phono Plug, 4 in. L, 0.188 in. dia., 5 ft. Coiled Cable
Includes 5 ft. coiled cable with 1/4 in. phono plug
Certifications/Compliance None
Material Stainless Steel (316) Sheath, ABS Plastic Handle
Sensor Types 400 Series Thermistor
Warranty 6 Months
For Use With (Application) Soft and semisoft solids
For Use With (Equipment) Digi-Sense Advanced Precalibrated Thermistor Thermometers (20250-93, 20250-94)
Accuracy ±0.2°F from 32 to 150°F (±0.1°C° from 0 to 70°C)
Response Time ± 20 sec. to 99% of reading
Temperature Range (English) -40°F to +212°F
Temperature Range (Metric) -40°C to +100°C
Diameter (English) Probe 0.188 in.
Diameter (Metric) Probe 4.78 mm
Length (English) 69.5 in.
Length (English) Cable 5 ft.
Length (English) Probe 4 in.
Length (Metric) 176.5 cm
Length (Metric) Probe 10.2 cm
Show More Show Less