missing translation for 'onlineSavingsMsg'
Learn More

DIFF-Lift Tape

Catalog No. S69004
Change view
Click to view available options
Dimensions (L x W):
60 x 1.5 in. (152 x 3.7 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S69004 60 x 1.5 in. (152 x 3.7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S69004 Supplier Customer Channels Group (Ccg) Supplier No. 08200

Specialized tape for fingerprints.

Lifts prints from car dashboards, pebble-grained leather, painted cinder blocks, and difficult surfaces.

  • Molds itself to textured surfaces
  • Dimensions: 1.5W × 60 in.L (3.8cm × 1.52m)

Specifications

Dimensions (L x W) 60 x 1.5 in. (152 x 3.7 cm)
For Use With (Application) Lifts prints from car dashboards, pebble-grained leather, painted cinder blocks and difficult surfaces
Includes Jar
Product Type Diff-Lift Lifting Tape