missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Dicot Stem Transverse Section Model

Catalog No. S27485
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27485 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27485 Supplier Eisco™ Supplier No. BM0012
Only null left

A vibrantly colored 3D model with details that show the inner anatomy and vasculature of a dicot stem.

  • Molded Dicot Stem Model
  • Vibrantly Painted
  • Greatly Magnified
  • Important anatomical features are highlighted with a key on the base

Specifications

Dimensions (L x W x H) 13 x 10 x 1 in.
Grade 9 to 12
Height (English) 1 in.
Height (Metric) 2.54 cm
Length (English) 13 in.
Length (Metric) 33 cm
Material ABS Plastic
Mounting Plastic Base
Weight (English) 1.4 lb.
Weight (Metric) 635 g
Width (English) 10 in.
Width (Metric) 25.4 cm
Product Type Botany Model
Show More Show Less