missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Dicot Leaf Model

Catalog No. S13505
Change view
Click to view available options
Weight (Metric):
1000 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S13505 1000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S13505 Supplier Eisco™ Supplier No. BM0020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Shows details of a typical mesophytic leaf.

  • Hand Painted
  • Mounted on base
  • Supplied with English key card

Specifications

Color Hand Painted
Dimensions (L x W x H) 33 x 25 x 7 cm
For Use With (Application) Shows details of mesophytic leaf
Includes base
Material Plastic
Mounting Base
Weight (Metric) 1000 g
Product Type Model, Dicot Leaf