missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ Vaccine Alarm Thermometers

Catalog No. p-3812968
Change view
Click to view available options
Includes:
1 Probe in Glycol Bottle
2 Probes in Glycol Bottle
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15174130 2 Probes in Glycol Bottle
15174129 1 Probe in Glycol Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15174130 Supplier Dickson™ Supplier No. MM125
Only null left

Includes

Two AA batteries and manual, Velcro for mounting, MM120: One probe in glycol bottle; MM125: Two probes in glycol bottles

Simple, cost effective temperature monitoring tool

  • Tamper-resistant audible/visual alarms
  • One Probe in a glycol bottle for stable readings
  • Tracks Min/Max Temperatures
  • Easy to read display
  • Includes 2 AA batteries and manual and Velcro for mounting
MM120
  • Single remote probe
  • Channel 1 Preset 34 to 47°F (User Adjustable)
MM125
  • Two remote probes
  • Channel 1 Preset 6 to -20°F, Channel 2 Preset 34 to 47°F (User Adjustable)
  • Automatic scrolling between channels 1 and 2 every 5 seconds

Certifications

CE marked

Specifications

Certifications/Compliance CE, ROHS
Alarm Types Audible, Visual
Humidity 0 to 95%
Display Type LCD
Includes 2 Probes in Glycol Bottle
Length (English) 10 ft.
Length (Metric) 304.8 cm
Mounting Wall
Response Time 30 sec. to 63% FS
Weight (English) 4 oz.
Weight (Metric) 0.11 kg
Accuracy (Temperature) ±1.8°F from 0 to 122°F, ±1°C from -18 to 50°C
Temperature Range (Metric) -50°C to +70°C
Type Vaccine Alarm Thermometer
Temperature (English) Operating 32°F to 122°F
Temperature (Metric) Operating 0°C to 50°C
Temperature Range (English) -50°F to 122°F
Show More Show Less