missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dickson™ Universal Plug Kit
Description
- Input: 100V - 240V, 50-60 Hz.
- Output: DC 12V - 2A
- Compatible with all Dickson units
- Weight: 2 lb.
Specifications
Specifications
| For Use With (Equipment) | Universal international ac adapter, all dickson units |
| Voltage | Input 100 to 240 V, output 12 V |
| Amperage | 2 A |
| Electrical Requirements | Input 100 to 240V, output 12V 50/60Hz |
| Includes | Four different international connections |
| Weight (English) | 2 lb. |
| Weight (Metric) | 0.9 kg |
| Product Type | Universal Plug Kit |
| Frequency | 50/60 Hz |