missing translation for 'onlineSavingsMsg'
Learn More

Dickson™ Temperature Recorder Charts

Catalog No. p-165664
Change view
Click to view available options
Time Range:
24 hrs.
7 Days
Temperature Range (English):
-122°F to +122°F
-50°F to +104°F
-50°F to +50°F
0°F to 100°F
0°F to 250°F
0°F to 45°F
0°F to 500°F
32°F to 212°F
45°F to 90°F
Diameter (English):
4 in.
6 in.
8 in.
For Use With (Equipment):
KTx and KTxA Temperature Recorder
KTx Temperature Recorder
Temperature Chart Recorder
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range Temperature Range (English) Diameter (English) For Use With (Equipment)
13940980 7 Days 0°F to 45°F 4 in. Temperature Chart Recorder
13940989 7 Days -50°F to +50°F 4 in. Temperature Chart Recorder
13940988 7 Days 0°F to 250°F 4 in. Temperature Chart Recorder
13940999 7 Days -50°F to +104°F 4 in. Temperature Chart Recorder
1507448 7 Days -122°F to +122°F 8 in. KTx Temperature Recorder
1507449 24 hrs. 0°F to 500°F 8 in. Temperature Chart Recorder
1507451 7 Days 32°F to 212°F 8 in. KTx and KTxA Temperature Recorder
1507482 7 Days 0°F to 100°F 6 in. Temperature Chart Recorder
22279809 7 Days 45°F to 90°F 4 in. Temperature Chart Recorder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13940980 Supplier Dickson™ Supplier No. C101

Specifications

Product Type Temperature Recorder Chart
Diameter (Metric) 101 mm
Diameter (English) 4 in.
For Use With (Application) For the accuracy of data, great way to archive monitoring history
For Use With (Equipment) Temperature Chart Recorder
Shape Circular
Temperature Range (English) 0°F to 45°F
Temperature Range (Metric) -17.7°C to +7.22°C
Time Range 7 Days